Shop All Round Spacers
Raf
Round Swage Spacer, Aluminum, 1/8 in Overall Lg, 0.115 in Inside Dia
Mfr # 1531-A-4-AL
Zoro # G7483999
Sold in multiples of 300 for $297.00
$297.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/8 in
- Material Aluminum
- Inside Diameter 0.115 in
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1531-A-4-AL
- Zoro # G7483999
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/8 in |
Inside Diameter | 0.115 in |
Outside Diameter | 1/4" |
Details
Item | Round Swage Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Swage Spacer, 1/4 Rd x 1/8 x .115 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 50 PK (U07000.025.0225)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (931263)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51041.025.0150)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6000820)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 3/4 in Overall Lg (141204RS303)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB512)
- KELLEY ATLANTIC Round Spacer, 1 in Overall Lg, 33/64 in Inside Dia (31-29807)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP234)
- Raf Round Spacers