Shop All Round Spacers
Raf
Round Swage Spacer, Aluminum, 1/4 in Overall Lg, 0.14 in Inside Dia
Mfr # 1533-B-6-AL-7
Zoro # G7486257
product price: $0.99
/ea
Sold in multiples of 450 for $445.50
$445.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material Aluminum
- Inside Diameter 0.14 in
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1533-B-6-AL-7
- Zoro # G7486257
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 0.14 in |
Outside Diameter | 1/4" |
Details
Item | Round Swage Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Swage Spacer, 1/4 Rd x 1/4 x .140 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flange Nut, 1/4"-28, 316 Stainless Steel, 316 H5, Plain, 1/2 in Hex Wd, 5/16 in Hex Ht (ZNF61614F)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61805B)
- TAPECASE Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 200 PK (16U731)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04100.087.0550)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/16 in Overall Lg (140508RSN)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP038)
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 10.4 mm Inside Dia (72901)
- ZORO SELECT Spacer, 1/4 in Screw Size, Chrome Plated Steel, 1/2 in Overall Lg, 0.281 in Inside Dia, 5 PK (MPB504)
- Raf Round Spacers