Shop All Round Standoffs
Raf
Round Standoffs, M5-0.80 Thrd Sz, 46 mm Bd L, Stainless Steel Plain, 8.0 mm OD
Mfr # M1129-5008-SS
Zoro # G7472038
product price: $3.29
/ea
Sold in multiples of 70 for $230.30
$230.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M5-0.80
- Body Length 46 mm
- Standoff Gender Female
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M1129-5008-SS
- Zoro # G7472038
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | M5-0.80 |
Body Length | 46 mm |
Outside Diameter | 8.0 mm |
Outside Dia. | 8.0 mm |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Metric |
Description
Metric Round Standoff, 8mm Rd x 46mm x M5 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, 316 Stainless Steel Flat Head Phillips Drive, 12 PK (932316)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0550)
- ZORO SELECT Jam Nut, 3/4"-16, Carbon Steel, Grade A, Zinc Plated, 29/64 in Ht, 10 PK (U11380.075.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 25 PK (NAS1149-C0763R)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1686-632-SS)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Aluminum 1/4 in OD (141608RFA)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Brass Nickel Plated, 1/4 in OD (141608RFBN)
- GYFORD DÉCOR 100-Piece Contractor Pack of 5/8"D Standard Caps (SOCP-CAP8)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (1105SCBSOS)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-151)
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L Contractor Pack - Bright Aluminum (OEMK-CP50AL)
- Raf Round Standoffs