Shop All Round Standoffs
Raf
Round Standoffs, M5-0.80 Thrd Sz, 25 mm Bd L, Brass Plain, 10.0 mm OD
Mfr # M1627-C-5008-B
Zoro # G7496854
product price: $2.49
/ea
Sold in multiples of 130 for $323.70
$323.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.80
- Standoff Material Brass
- Standoff Finish Plain
- Outside Diameter 10.0 mm
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M1627-C-5008-B
- Zoro # G7496854
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | M5-0.80 |
Body Length | 25 mm |
Outside Diameter | 10.0 mm |
Outside Dia. | 10.0 mm |
Details
Item | Round Standoffs |
Standoff Material | Brass |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Metric |
Description
Metric Round Swage Standoff, 10mm Rd x 25mm x M5 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 10 ft, 1/2 in Wd, Clear (.500SJ3560/10FT)
- ZORO SELECT Push-In Rivet, Dome Head, 0.317 in Dia., 15/16 in L, Nylon Body, 25 PK (27KY2500500)
- ZORO SELECT M4-0.70 x 40 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0040)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size #12 Steel, Plain Finish (A0580140000HC)
- RAF Round Standoffs, #2-56 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/8 in OD (1602-256-AL)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0110-AL28)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, 316 Stainless Steel 1 in OD (SO-SS3750)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD (FC1692-440-A)
- SIMPLY STANDOFFS Round Standoffs, Aluminum Black Anodized (OEMK-EASEL-3BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9200)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK (ZA0136-SS32)
- Raf Round Standoffs