Shop All Round Standoffs
Raf
Round Standoffs, M4-0.70 Thrd Sz, 20 mm Bd L, Stainless Steel Plain, 8.0 mm OD
Mfr # M1587-B-4007-SS
Zoro # G7485304
product price: $1.79
/ea
Sold in multiples of 170 for $304.30
$304.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Body Length 20 mm
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 8.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M1587-B-4007-SS
- Zoro # G7485304
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | M4-0.70 |
Body Length | 20 mm |
Outside Diameter | 8.0 mm |
Outside Dia. | 8.0 mm |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Metric |
Description
Metric Round Swage Standoff, 8mm Rd x 20mm x M4 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Serrated Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 6 PK (33767)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 1/4 in Bore Dia., 5 PK (WHM-225)
- ZORO SELECT Liberty Anchors Female Toggle Anchor, 2-1/4" L, Steel, 2 PK (GCP38000TF)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 25000 PK (37WUSS)
- RAF Round Standoffs, #2-56 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/8 in OD (1602-256-AL)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Nylon Plain, 10 PK (15TSP149)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, 18-8 Stainless Steel Plain, 1 in OD, 2 PK (ZA0194-SS32)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 8 in OD (060608SCBSOS)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Brushed, 3/8 in OD, 2 PK (ZA0116-SS32D)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon Plain, 3/8 in OD (371611RFN)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, 18-8 Stainless Steel Plain, 3/4 in OD (ZA0174-SS32)
- Raf Round Standoffs