Shop All Round Standoffs
Raf
Round Standoffs, M4-0.70 Thrd Sz, 14 mm Bd L, Aluminum Plain, 8.0 mm OD
Mfr # M1581-B-4007-AL
Zoro # G7484699
product price: $0.48
/ea
Sold in multiples of 370 for $177.60
$177.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Standoff Material Aluminum
- Standoff Finish Plain
- Outside Diameter 8.0 mm
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M1581-B-4007-AL
- Zoro # G7484699
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | M4-0.70 |
Body Length | 14 mm |
Outside Diameter | 8.0 mm |
Outside Dia. | 8.0 mm |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Metric |
Description
Metric Round Swage Standoff, 8mm Rd x 14mm x M4 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36875)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M55050.080.0040)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91540)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 5, Zinc Plated, 37/64 in Ht (U11072.100.0001)
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Matte Black (OEMK-050BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-2)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Steel Zinc, 1000 PK (0808SCSO)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1/4 in Bd L, Brass Nickel Plated, 1/4 in OD (140406RMBN)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD (FC1692-440-A)
- OUTWATER Round Standoffs, 1 in Bd L, Aluminum Black, 1 in OD (3P1.56.00468)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 8 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-8)
- Raf Round Standoffs