Shop All Round Standoffs
Raf
Round Standoffs, M3-0.50 Thrd Sz, 20 mm Bd L, Brass Plain, 6.0 mm OD
Mfr # M1702-B-3005-B
Zoro # G7495829
product price: $6.75
/ea
Sold in multiples of 30 for $202.50
$202.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M3-0.50
- Body Length 20 mm
- Standoff Material Brass
- Standoff Finish Plain
- Outside Diameter 6.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M1702-B-3005-B
- Zoro # G7495829
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | M3-0.50 |
Body Length | 20 mm |
Outside Diameter | 6.0 mm |
Outside Dia. | 6.0 mm |
Details
Item | Round Standoffs |
Standoff Material | Brass |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Metric |
Description
Metric Round Swage Standoff, 6mm Rd x 20mm x M3 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 1000 PK (4KXL5)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0087)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07141.080.0030)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (M04110.140.0100)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-050BL)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 3/8 in OD (SO-010R)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 5/8 in OD (3P1.56.00165)
- GYFORD DÉCOR 100-Piece Contractor Pack of 1-1/4"D Standard Caps (SOCP-CAP3)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-9-050)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-125)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 5/8 in OD (3P1.56.00163)
- Raf Round Standoffs