Shop All Round Standoffs
Raf
Round Standoffs, M3-0.50 Thrd Sz, 15 mm Bd L, Steel Nickel Plated, 6.0 mm OD
Mfr # M1847-C-3005-S-5
Zoro # G7495880
product price: $0.53
/ea
Sold in multiples of 1020 for $540.60
$540.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3-0.50
- Body Length 15 mm
- Standoff Material Steel
- Standoff Finish Nickel Plated
- Outside Diameter 6.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M1847-C-3005-S-5
- Zoro # G7495880
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | M3-0.50 |
Body Length | 15 mm |
Outside Diameter | 6.0 mm |
Outside Dia. | 6.0 mm |
Details
Item | Round Standoffs |
Standoff Material | Steel |
Standoff Finish | Nickel Plated |
Shape | Round |
System of Measurement | Metric |
Description
Metric Round Swage Standoff, 6mm Rd x 15mm x M3 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (SC22040080-14-100P1)
- BUILDRIGHT Wood Screw, #6, 1-1/2 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (07952)
- SET SCREW & MANUFACTURING 1/4-28 X 4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25284000CPX-10)
- ARROW FASTENER 2000PK 1 BRN Brad Nail (BN1816BCS)
- RAF Round Standoffs, #2-56 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/8 in OD (1602-256-AL)
- SIMPLY STANDOFFS Complete 3/4"D Edge Grip Kit - Matte Black (OEMK-EG075BL)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0408SCBSOS)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1-1/8 in Bd L, Stainless Steel Plain, 3/16 in OD (101804RM303)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0610SCBSOS)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Brass Nickel Plated, 1/4 in OD (140808RFBN)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK (ZA0186-AL28)
- Raf Round Standoffs