Shop All Round Standoffs
Raf
Round Standoffs, M2.5-0.45 Thrd Sz, 3 mm Bd L, Brass Plain, 4.50 mm OD
Mfr # M1500-B-2545-B
Zoro # G7484394
product price: $0.87
/ea
Sold in multiples of 330 for $287.10
$287.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M2.5-0.45
- Body Length 3 mm
- Standoff Material Brass
- Standoff Finish Plain
- Outside Diameter 4.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M1500-B-2545-B
- Zoro # G7484394
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | M2.5-0.45 |
Body Length | 3 mm |
Outside Diameter | 4.50 mm |
Outside Dia. | 4.50 mm |
Details
Item | Round Standoffs |
Standoff Material | Brass |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Metric |
Description
Metric Round Swage Standoff, 4.5mm Rd x 3mm x M2.5 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 50 PK (62343)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (N01062.031.0075)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK (SH-50SS)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 10 PK (U55000.050.0125)
- GYFORD 4-Pack, Single Bottle Wine Pegs (WPK-S4)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00512)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9200)
- GYFORD DÉCOR 1" Diameter Flush Mount Kit (SOK-FMCAP9)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD (FC1684-832-A)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Brushed, 3/8 in OD (ZA0106-SS32D)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 9/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0609SCBSOS)
- Raf Round Standoffs