Shop All Round Standoffs
Raf
Round Standoffs, M2.5-0.45 Thrd Sz, 10 mm Bd L, Stainless Steel Plain, 4.50 mm OD
Mfr # M1007-2545-SS
Zoro # G7469414
product price: $1.39
/ea
Sold in multiples of 220 for $305.80
$305.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M2.5-0.45
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 4.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M1007-2545-SS
- Zoro # G7469414
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | M2.5-0.45 |
Body Length | 10 mm |
Outside Diameter | 4.50 mm |
Outside Dia. | 4.50 mm |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Metric |
Description
Metric Hex Female Standoff, 4.5mm Rd x 10mm x M2.5 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Anodized PEEK, 12 mm Length, 10 PK (PKM407-12SHC-01)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U01062.025.0125)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04104.087.0600)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (N01062.062.0600)
- GYFORD DÉCOR Complete LED Standoff Kit - Red LED - Plug-In Power Supply (SOK-LEDRED-PI)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-7-050BL)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon 3/8 in OD (371611RFN)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-100)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, Stainless Steel Plain, 1/4 in OD (140508RF303)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1/4 in Bd L, Aluminum 1/4 in OD (140406RFA)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-1505)
- Raf Round Standoffs