Shop All Round Standoffs
Raf
Round Standoffs, M2.5-0.45 Thrd Sz, 10 mm Bd L, Brass Plain, 4.50 mm OD
Mfr # M1507-B-2545-B
Zoro # G7484960
product price: $1.19
/ea
Sold in multiples of 170 for $202.30
$202.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M2.5-0.45
- Body Length 10 mm
- Standoff Material Brass
- Standoff Finish Plain
- Outside Diameter 4.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M1507-B-2545-B
- Zoro # G7484960
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | M2.5-0.45 |
Body Length | 10 mm |
Outside Diameter | 4.50 mm |
Outside Dia. | 4.50 mm |
Details
Item | Round Standoffs |
Standoff Material | Brass |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Metric |
Description
Metric Round Swage Standoff, 4.5mm Rd x 10mm x M2.5 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #10-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel (RMC1032112)
- G.L. HUYETT Clevis Pin W/Hairpin, 0.250x1 1/4 In, PK5 (WWGCLPS6BPS6004)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (KEPX00300-050P)
- ZORO SELECT Solid Rivet, Flat Head, 0.257 in Dia., 0.5 in L, Steel Body, 80 PK (TRSL12)
- RAF Round Standoffs, #2-56 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/8 in OD (1602-256-AL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 3/4 in OD (SO-75100)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1684-832-SS)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 7/8 in Bd L, Aluminum Plain, 1/8 in OD (FC1612-256-A)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD (FC1682-832-A)
- CRIMSON Round Standoffs, M6 Thrd Sz, 35 mm Bd L (HSO635)
- SIMPLY STANDOFFS Complete 3/4"D x 3/4"L SIMPLY Standoff Kit - Matte Silver (OEMK-075MS)
- Raf Round Standoffs