Shop All Round Standoffs
Raf
Round Standoffs, #8-32 Thrd Sz, 2 in Bd L, Stainless Steel Plain, 1/4 in OD
Mfr # 1708-832-SS
Zoro # G7472345
product price: $2.99
/ea
Sold in multiples of 60 for $179.40
$179.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Standoff Gender Female
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1708-832-SS
- Zoro # G7472345
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 2 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Round Female Standoff, 1/4 Rd x 2.00 Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT38314)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in Length, 20 PK (72093)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Stainless Steel Body, 50 PK (TFC1220.3-50)
- KEN FORGING Rod End, Steel, Black Oxide, 5/16"-18 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (2A-MACH)
- RAF Round Standoffs, #2-56 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/8 in OD (1602-256-AL)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-PEG75)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-7-050)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041044GR)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040466GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Nylon 1/4 in OD (140404RFN)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 5/8 in OD, 2 PK (ZA0146-SS32)
- Raf Round Standoffs