Shop All Round Standoffs
Raf
Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Aluminum Gold Iridite, 1/4 in OD
Mfr # 3049-B-632-AL-6
Zoro # G7481454
product price: $0.52
/ea
Sold in multiples of 1250 for $650.00
$650.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Body Length 3/8 in
- Standoff Material Aluminum
- Standoff Finish Gold Iridite
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 3049-B-632-AL-6
- Zoro # G7481454
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 3/8 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Gold Iridite |
Shape | Round |
System of Measurement | Inch |
Description
Round Swage Standoff, 1/4 Rd x 3/8 Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (U51030.050.0150)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI02500500-100P)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 10 PK (2612334)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 100 PK (53948)
- RAF Round Standoffs, #2-56 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/8 in OD (1602-256-AL)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/8 in OD (FC1604-256-A)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0126-AL28)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, 18-8 Stainless Steel Plain, 1 in OD, 2 PK (ZA0190-SS32)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD (1682-632-SS)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-152)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Plain, 3/8 in OD, 2 PK (ZA0116-SS32)
- Raf Round Standoffs