Shop All Round Standoffs
Raf
Round Standoffs, #6-32 Thrd Sz, 2 in Bd L, Aluminum Plain, 1/4 in OD
Mfr # 1708-632-AL
Zoro # G7472266
Sold in multiples of 210 for $184.80
$184.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1708-632-AL
- Zoro # G7472266
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 2 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Round Female Standoff, 1/4 Rd x 2.00 Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 150 mm, Steel, Black Oxide, 2 PK (60753)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38210.018.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Chrome Plated Finish, 50 PK (MPB1003)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (00548)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/8 in OD (FC1604-256-SS)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0146-AL28)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-7-050BL)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041666GR)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon Plain, 1/2 in OD (626924)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Nylon Plain, 3/16 in OD (15TSP101)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0210-AL28)
- Raf Round Standoffs