Shop All Round Standoffs
Raf
Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Steel Plain, 5/8 in OD
Mfr # 1952-3118-S
Zoro # G7476965
product price: $2.39
/ea
Sold in multiples of 80 for $191.20
$191.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Body Length 1/2 in
- Standoff Gender Female
- Standoff Material Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1952-3118-S
- Zoro # G7476965
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 5/16"-18 |
Body Length | 1/2 in |
Outside Diameter | 5/8 in |
Outside Dia. | 5/8" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Round Female Standoff, 5/8 RD x 1/2 Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (N01200.037.0100)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 50 mm L, 3 PK (78465)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.019.0100)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Black Oxide Finish (36389)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 6 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-6)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Brass Anodized, 1 in OD (SO-9150BR)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD (FC1684-832-A)
- SIMPLY STANDOFFS Round Standoffs, Aluminum Black Anodized (OEMK-EASEL-3BL)
- OUTWATER Round Standoffs, 1/2 in Bd L, Aluminum Black, 1/2 in OD (3P1.56.00247)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 3/8 in Bd L, Nylon 1/2 in OD (500611RFN)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 5/8 in OD, 2 PK (ZA0146-SS32)
- Raf Round Standoffs