Shop All Round Standoffs
Raf
Round Standoffs, #4-40 Thrd Sz, 7/16 in Bd L, Nylon Plain, 3/16 in OD
Mfr # 4004-440-N
Zoro # G7472318
product price: $2.85
/ea
Sold in multiples of 80 for $228.00
$228.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Male-Female
- Standoff Material Nylon
- Standoff Finish Plain
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 4004-440-N
- Zoro # G7472318
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 7/16 in |
Outside Diameter | 3/16 in |
Outside Dia. | 3/16" |
Details
Item | Round Standoffs |
Standoff Gender | Male-Female |
Standoff Material | Nylon |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Round Male-Female Standoff, 3/16 RD x 7/16 Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFX1)
- DURASPIN Drywall Screw, #8 x 1-1/4 in, Steel, Round Head Square Drive, 4000 PK (08X125CBACTS)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (67462)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/4 ID, Pk10 (44810)
- RAF Round Standoffs, #2-56 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/8 in OD (1602-256-AL)
- GYFORD DÉCOR 1" Diameter Flush Mount Kit (SOK-FMCAP9)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 9/16 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1638-256-SS)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0120-AL28)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 3/4 in Bd L, 316 Stainless Steel 1/2 in OD (SO-SS1750)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD (765583)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 3/4 in OD (SO-75100)
- Raf Round Standoffs