Shop All Round Standoffs
Raf
Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Stainless Steel Plain, 3/16 in OD
Mfr # 7432-A-440-SS
Zoro # G7483037
Sold in multiples of 100 for $225.00
$225.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Body Length 5/8 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 7432-A-440-SS
- Zoro # G7483037
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 5/8 in |
Outside Diameter | 3/16 in |
Outside Dia. | 3/16" |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Round Swage Standoff, 3/16 Rd x 5/8 Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X5"" (N221-275)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 25 PK (U07111.025.0062)
- ZORO SELECT Safety Pin, Safety, 1/16 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39631.006.0250)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (DDSMS81)
- RAF Round Standoffs, #2-56 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/8 in OD (1602-256-AL)
- NEWPORT FASTENERS Round Standoffs, #4-40 Thrd Sz, 1-1/4 in Bd L, 18-8 Stainless Steel Plain, 3/16 in OD (102004RM303)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Nylon 1/4 in OD (140604RFN)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-115)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 3/8 in OD (SO-050)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-100BL)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0608SCBSOS)
- Raf Round Standoffs