Shop All Round Standoffs
Raf
Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Brass Zinc Clear Chromate, 1/4 in OD
Mfr # 3047-B-440-B-12
Zoro # G7483265
product price: $0.29
/ea
Sold in multiples of 1390 for $403.10
$403.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Material Brass
- Standoff Finish Zinc Clear Chromate
- Outside Diameter 1/4 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 3047-B-440-B-12
- Zoro # G7483265
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1/4 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Material | Brass |
Standoff Finish | Zinc Clear Chromate |
Shape | Round |
System of Measurement | Inch |
Description
Round Swage Standoff, 1/4 Rd x 1/4 Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16-24 x 2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01044)
- CAMRAIL Lock Nut, 7/8"-9, Steel, Grade 8, Cam Koat, 20 PK (754-00000-031)
- MIDWEST FASTENER Woodruff Key, 3 x 5 mm Key Size, Steel Zinc, 5 PK (32325)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Yellow Finish, 100 PK (M38211.080.0001)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD (453066)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-3)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1635-256-SS)
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Aluminum 1/8 in OD (020602RFA)
- GYFORD DÉCOR Round Standoffs, Aluminum Brass Anodized (SOK-8-500BR)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Steel Zinc, 1000 PK (890316)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-500)
- Raf Round Standoffs