Shop All Round Standoffs
Raf
Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Aluminum Clear Iridite, 1/4 in OD
Mfr # 7333-B-440-AL-7
Zoro # G7482337
product price: $2.55
/ea
Sold in multiples of 150 for $382.50
$382.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Material Aluminum
- Standoff Finish Clear Iridite
- Outside Diameter 1/4 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 7333-B-440-AL-7
- Zoro # G7482337
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1/4 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Clear Iridite |
Shape | Round |
System of Measurement | Inch |
Description
Round Swage Standoff, 1/4 Rd x 1/4 Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07000.043.0600)
- MIDWEST FASTENER Hex Nut, #10-32, 18-8 Stainless Steel, Not Graded, 100 PK (05268)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0261-AL28)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 25 PK (M07000.100.0120)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, Aluminum Black Anodized, 3/8 in OD (SO-050BL)
- SIMPLY STANDOFFS Complete 1"D x 1"L SIMPLY Standoff Kit - Matte Gold (OEMK-100MG)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040644GR)
- GYFORD DÉCOR 1" Diameter Flush Mount Kit (SOK-FMCAP9)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-115)
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Matte Black (OEMK-050BL)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 3 in Bd L, Aluminum Black Anodized, 1/2 in OD, 2 PK (ZA0134-ALBLK)
- Raf Round Standoffs