Shop All Round Standoffs
Raf
Round Standoffs, #2-56 Thrd Sz, 1/4 in Bd L, Nylon Plain, 3/16 in OD
Mfr # 4001-256-N
Zoro # G7472178
Sold in multiples of 100 for $225.00
$225.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #2-56
- Body Length 1/4 in
- Standoff Gender Male-Female
- Standoff Material Nylon
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 4001-256-N
- Zoro # G7472178
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #2-56 |
Body Length | 1/4 in |
Outside Diameter | 3/16 in |
Outside Dia. | 3/16" |
Details
Item | Round Standoffs |
Standoff Gender | Male-Female |
Standoff Material | Nylon |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Round Male-Female Standoff, 3/16 RD x 1/4 Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x3/4, PK25 (U07852.050.0075)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 10 PK (63428)
- AMPG Flat Washer, For Screw Size 3/4" , Case Hardened Steel Plain Finish (Z9093)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-524-PK5)
- RAF Round Standoffs, #2-56 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/8 in OD (1602-256-AL)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/4 in OD (140606RF303)
- GYFORD DÉCOR 100-Piece Contractor Pack of 1"D Standard Caps (SOCP-CAP9)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0408SCBSOS)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 3/8 in OD, 2 PK (ZA0106-SS32)
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 1/4 in Bd L, Nylon Plain, 1/4 in OD, 10 PK (15TSP057)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK (ZA0180-AL28)
- Raf Round Standoffs