Shop All Round Standoffs
Raf
Round Standoffs, #2-56 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 3/16 in OD
Mfr # 3032-B-256-AL
Zoro # G7484629
product price: $2.15
/ea
Sold in multiples of 90 for $193.50
$193.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #2-56
- Body Length 1/4 in
- Standoff Material Aluminum
- Standoff Finish Plain
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 3032-B-256-AL
- Zoro # G7484629
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #2-56 |
Body Length | 1/4 in |
Outside Diameter | 3/16 in |
Outside Dia. | 3/16" |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Round Swage Standoff, 3/16 Rd x 1/4 Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898070-PG)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S12DR131GAL-FH)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00896)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48404)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 3/4 in OD (SO-75125)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, 316 Stainless Steel 1-1/4 in OD (SO-SS4150)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0152-AL28)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040688GR)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0208-AL28)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-150BL)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Matte Gold (OEMK-FM100MG)
- Raf Round Standoffs