Shop All Round Standoffs
Raf
Round Standoffs, 1/4"-20 Thrd Sz, 1-1/2 in Bd L, Nylon Plain, 1/2 in OD
Mfr # 1901-2520-N
Zoro # G7476676
Sold in multiples of 60 for $189.00
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Body Length 1-1/2 in
- Standoff Gender Female
- Standoff Material Nylon
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1901-2520-N
- Zoro # G7476676
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 1/4"-20 |
Body Length | 1-1/2 in |
Outside Diameter | 1/2 in |
Outside Dia. | 1/2" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Nylon |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Round Female Standoff, 1/2 Rd x 1-1/2 Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 3/16" x 3", Medium CSZ, Clear (DTP-0187-3000)
- J.W. WINCO Spherical Washer, Fits Bolt Size M8 18-8 Stainless Steel, Plain Finish (6319-9.6-D-NI)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0700)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 5/16 in Sq, 10 PK (WWG-30022)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (1105SCBSOS)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 316 Stainless Steel 1 in OD (SO-SS3100)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (040506SCBSOS)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Brass Anodized, 1 in OD (SO-9150BR)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1639-440-SS)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Brass Nickel Plated, 1/4 in OD (140404RFBN)
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Aluminum 1/8 in OD (020602RFA)
- Raf Round Standoffs