Shop All Round Standoffs
Raf
Round Standoffs, #10-32 Thrd Sz, 1/2 in Bd L, Stainless Steel Plain, 5/16 in OD
Mfr # 4075-1032-SS
Zoro # G7476545
product price: $3.19
/ea
Sold in multiples of 60 for $191.40
$191.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Standoff Gender Male-Female
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 4075-1032-SS
- Zoro # G7476545
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 1/2 in |
Outside Diameter | 5/16 in |
Outside Dia. | 5/16" |
Details
Item | Round Standoffs |
Standoff Gender | Male-Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Round Male-Female Standoff, 5/16 Rd x 1/2 Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 15/32 in Dia., Brass, Plain, 10 PK (370-5 BR)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (55031)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 11/64 in L, Aluminum Body (10587PK)
- HHIP 0.108" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0108)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0126-AL28)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9300)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 8 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-8)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-4)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Steel Zinc, 1000 PK (0808SCSO)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-7-050BL)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-9-050)
- Raf Round Standoffs