Shop All Round Spacers
Raf
Round Spacer, Steel, 9/16 in Overall Lg, 0.252 in Inside Dia
Mfr # 1222-25-S-12
Zoro # G7495996
Sold in multiples of 250 for $562.50
$562.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 9/16 in
- Material Steel
- Inside Diameter 0.252 in
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1222-25-S-12
- Zoro # G7495996
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 9/16 in |
Inside Diameter | 0.252 in |
Outside Diameter | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Description
Round Spacer, 1/2 Rd x 9/16 x .252 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 3/4 In Dia (Z1240)
- ZORO SELECT #10-32 x 5/8 in Phillips Pan Machine Screw, Plain 410 Stainless Steel, 100 PK (U27110.019.0063)
- DISCO Zinc Fender Washers 1/4X1-1/4" 3/64"T, Fits Bolt Size #14 Zinc Plated Finish (148PK)
- ZORO SELECT Fully Threaded Rod, M22-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.220.1000)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (500408RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/16 in Overall Lg, #4 Inside Dia (100304RS303)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 1 in Overall Lg, 0.252 in Inside Dia (837045)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #6 Inside Dia (310806RSA)
- Raf Round Spacers