Shop All Round Spacers
Raf
Round Spacer, Steel, 7/8 in Overall Lg, 0.315 in Inside Dia
Mfr # 1289-31-S-12
Zoro # G7494517
product price: $4.89
/ea
Sold in multiples of 80 for $391.20
$391.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 7/8 in
- Material Steel
- Outside Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1289-31-S-12
- Zoro # G7494517
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 7/8 in |
Inside Diameter | 0.315 in |
Outside Diameter | 3/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Description
Round Spacer, 3/4 Rd x 7/8 x .315 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55060.060.0020)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16097)
- NEWPORT FASTENERS Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 55 PK (673564-55)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF120406GR)
- ZORO SELECT Round Spacer, Natural Nylon, 1 in Overall Lg, #10 Inside Dia (501610RSN)
- ZORO SELECT Round Spacers, 10X3/16 #5/16 ROUN, PK100, #10 Screw Size, Stainless steel Stainless Steel (310310RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/16 in Overall Lg (310308RSN)
- Raf Round Spacers