Shop All Round Spacers
Raf
Round Spacer, Steel, 5/16 in Overall Lg, 0.252 in Inside Dia
Mfr # 1218-25-S-12
Zoro # G7472668
original price:
$2.27
5% off
Sold in multiples of 280 for $602.00
$602.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/16 in
- Material Steel
- Inside Diameter 0.252 in
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1218-25-S-12
- Zoro # G7472668
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 5/16 in |
Inside Diameter | 0.252 in |
Outside Diameter | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Description
Round Spacer, 1/2 Rd x 5/16 x .252 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0175)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 25 PK (SC2210022-025P2)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 5/8"-18 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Steel (74102)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK25 (U39350.025.0300)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (77146)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 3/4 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB517)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/8 in Overall Lg, #14 Inside Dia (500814RS303)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33333)
- Raf Round Spacers