Shop All Round Spacers
Raf
Round Spacer, Steel, 3/8 in Overall Lg, 0.252 in Inside Dia
Mfr # 1219-25-S
Zoro # G7468775
product price: $1.45
/ea
Sold in multiples of 170 for $246.50
$246.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Steel
- Inside Diameter 0.252 in
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1219-25-S
- Zoro # G7468775
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 0.252 in |
Outside Diameter | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Description
Round Spacer, 1/2 Rd x 3/8 x .252 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7951-832-3B)
- AMPG Shoulder Screw, 2A Thr Sz, 7/16 Thr Lg, 3/8 in Shoulder Lg, Stainless Steel (ZR1408-416H)
- FASCOMP Thumb Nut, 1/2, 10-32 ThrdX11/320 (FC7215-SS)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.25 in L, Steel Body, 655 PK (350404)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (370408RSN)
- MIDWEST FASTENER Round Spacer, Nylon, 5/8 in Overall Lg, 3/8 in Inside Dia (65821)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-152)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 8 mm Overall Lg, 6 mm Inside Dia (930393)
- Raf Round Spacers