Shop All Round Spacers
Raf
Round Spacer, Steel, 1/4 in Overall Lg, 0.252 in Inside Dia
Mfr # 1217-25-S-12
Zoro # G7468748
Sold in multiples of 600 for $810.00
$810.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material Steel
- Inside Diameter 0.252 in
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1217-25-S-12
- Zoro # G7468748
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 0.252 in |
Outside Diameter | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Description
Round Spacer, 1/2 Rd x 1/4 x .252 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (KW834)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0150)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 5 in Ht, Steel, 10 PK (LR351)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (430240-PG)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #6 Inside Dia (311206RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg (310810RSA)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF120806GR)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-300)
- Raf Round Spacers