Shop All Round Spacers
Raf
Round Spacer, Steel, 1/4 in Overall Lg, 0.166 in Inside Dia
Mfr # 1217-8-S-12
Zoro # G7470087
Sold in multiples of 210 for $367.50
$367.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material Steel
- Inside Diameter 0.166 in
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1217-8-S-12
- Zoro # G7470087
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 0.166 in |
Outside Diameter | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Description
Round Spacer, 1/2 Rd x 1/4 x .166 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 6 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.040.0006)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 52 mm Shaft Dia, 25 PK (M36000.052.0001)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2-1/4" (2500 / Pack) (DS16225)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Bronze Steel Flat Head Phillips Drive, 6 PK (931148)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP350)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 1 in Overall Lg (141608RSA)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF123206GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #12 Inside Dia (370812RSA)
- Raf Round Spacers