Shop All Round Spacers
Raf
Round Spacer, Steel, 1/2 in Overall Lg, 0.315 in Inside Dia
Mfr # 1283-31-S-12
Zoro # G7490484
product price: $2.95
/ea
Sold in multiples of 140 for $413.00
$413.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/2 in
- Material Steel
- Inside Diameter 0.315 in
- Outside Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1283-31-S-12
- Zoro # G7490484
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/2 in |
Inside Diameter | 0.315 in |
Outside Diameter | 3/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Description
Round Spacer, 3/4 Rd x 1/2 x .315 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03298)
- MARSON Rivet Nut, M10-1.50 Thread Size, Steel, 25 PK (M47390)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Slotted Drive, 24 PK (61288)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/2"-6, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12910.150.0001)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Passivated 18-8 Stainless Steel, 9/16 in Overall Lg (310910RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 5/16 in Overall Lg (310506RSN)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP100)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP036)
- Raf Round Spacers