Shop All Round Spacers
Raf
Round Spacer, Steel, 11/16 in Overall Lg, 0.252 in Inside Dia
Mfr # 1224-25-S-12
Zoro # G7495646
original price:
$1.44
10% off
Sold in multiples of 450 for $580.50
$580.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 11/16 in
- Material Steel
- Inside Diameter 0.252 in
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1224-25-S-12
- Zoro # G7495646
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 11/16 in |
Inside Diameter | 0.252 in |
Outside Diameter | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Description
Round Spacer, 1/2 Rd x 11/16 x .252 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0100)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L (U04160.087.0850)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU41)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 50 PK (PFM1411240)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF050466GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg (370908RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/8 in Overall Lg (310206RSN)
- ZORO SELECT Round Spacer, #4 Screw Size, Nickel Brass, 7/8 in Overall Lg (141404RSBN)
- Raf Round Spacers