Shop All Round Spacers
Raf
Round Spacer, Steel, 1-1/4 in Overall Lg, 0.38 in Inside Dia
Mfr # 1295-38-S-12
Zoro # G7483877
Sold in multiples of 100 for $389.00
$389.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1-1/4 in
- Material Steel
- Inside Diameter 0.38 in
- Outside Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1295-38-S-12
- Zoro # G7483877
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1-1/4 in |
Inside Diameter | 0.38 in |
Outside Diameter | 3/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Description
Round Spacer, 3/4 Rd x 1 1/4 x .380 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK (795882-PR-100)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0250)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK (M51028.080.0020)
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 100 PK (0806MPPB)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 3/8 in Overall Lg (140604RSA)
- FASCOMP Spacer, 1/4 RndX1/8, 140 ID, Alum, Plain Aluminum, 1/8 in Overall Lg, 0.14 in Inside Dia (FC1122-6-A)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP171)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Plain Stainless Steel, 1 in Overall Lg, 0.114 in Inside Dia (286998)
- Raf Round Spacers