Shop All Round Spacers
Raf
Round Spacer, Stainless Steel, 3/16 in Overall Lg, 0.115 in Inside Dia
Mfr # 1108-4-SS-20
Zoro # G7468809
product price: $1.89
/ea
Sold in multiples of 220 for $415.80
$415.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/16 in
- Material Stainless Steel
- Inside Diameter 0.115 in
- Outside Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1108-4-SS-20
- Zoro # G7468809
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/16 in |
Inside Diameter | 0.115 in |
Outside Diameter | 3/16" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Description
Round Spacer, 3/16 Rd x 3/16 x .115 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Trim Screw Assortment, 210 Pc (8122)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.011.0050)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (U04160.050.0350)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 5/16/2018 Thrd Sz, Stainless Steel (A5010200936)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/8 in Overall Lg (370610RSN)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-305)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #14 Inside Dia (500314RSA)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1 in Overall Lg, 3/8 in Inside Dia (71964)
- Raf Round Spacers