Shop All Round Spacers
Raf
Round Spacer, Stainless Steel, 3 mm Overall Lg, 8.4 mm Inside Dia
Mfr # M0712-8-SS
Zoro # G7484489
product price: $2.25
/ea
Sold in multiples of 100 for $225.00
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Overall Length 3 mm
- Material Stainless Steel
- Outside Diameter 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M0712-8-SS
- Zoro # G7484489
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3 mm |
Inside Diameter | 8.4 mm |
Outside Diameter | 13mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Stainless Steel |
Description
Metric Round Spacer, 13mm Rd x 3mm x 8.4mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W & E SALES CO HEX NUT 3/8-16 100PK*AV11742 (WE763)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07151.080.0016)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade C, Zinc Plated, 53/64 in Ht, 10 PK (U12950.075.0002)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M04100.160.0140)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- FASCOMP Spacer, 5/16 RndX7/16, 115 ID, SS, Plain Stainless Steel, 7/16 in Overall Lg, 0.115 in Inside Dia (FC1158-4-SS)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.252 in Inside Dia (CRF080804GR)
- FASCOMP Spacer, 5/16 RndX3/8,140 ID, Al, Plain Aluminum, 3/8 in Overall Lg, 0.14 in Inside Dia (FC1157-6-A)
- FASCOMP Spacer, 3/8 RndX3/8, 166 ID, Alum, Plain Aluminum, 3/8 in Overall Lg, 0.166 in Inside Dia (FC1188-8-A)
- Raf Round Spacers