Shop All Round Spacers
Raf
Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia
Mfr # 1155-10-SS
Zoro # G7497490
Sold in multiples of 340 for $289.00
$289.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material Stainless Steel
- Inside Diameter 0.192 in
- Outside Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1155-10-SS
- Zoro # G7497490
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 0.192 in |
Outside Diameter | 5/16" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Description
Round Spacer, 5/16 Rd x 1/4 x .192 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72102)
- ZORO SELECT 5/8"-11 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 25 pk. (U11140.062.0001)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk100 (U08305.037.0175)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400980)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Round Spacer, Plain Aluminum, 1-1/4 in Overall Lg, #12 Inside Dia (372012RSA)
- ALLSTAR 0.5 x 1 in. Aluminum Flat Spacers; 0.37 in. Thickness (ALL18764)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 5/8 in Overall Lg (501010RSN)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.115 in Inside Dia (CRF041244GR)
- Raf Round Spacers