Shop All Round Spacers
Raf
Round Spacer, Phenol, 1/4 in Overall Lg, 0.115 in Inside Dia
Mfr # 1109-4-PH
Zoro # G7472850
product price: $0.85
/ea
Sold in multiples of 330 for $280.50
$280.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material Phenol
- Inside Diameter 0.115 in
- Outside Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1109-4-PH
- Zoro # G7472850
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 0.115 in |
Outside Diameter | 3/16" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Phenol |
Description
Round Spacer, 3/16 Rd x 1/4 x .115 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 25000 PK (1016WF)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04170.050.0200)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 80 mm Bore Dia., 5 PK (M36050.080.0001)
- ZORO SELECT Hex Nut, M2-0.40, Steel, Class 6, Zinc Plated, 1.60 mm Ht, 100 PK (HN46002000-100P1)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF040488GR)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (370410RSN)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 1/2 in Inside Dia (71967)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33333)
- Raf Round Spacers