Shop All Round Spacers
Raf
Round Spacer, Nylon, 5 mm Overall Lg, 8.4 mm Inside Dia
Mfr # M0714-8-N
Zoro # G7486309
original price:
$1.55
10% off
Sold in multiples of 200 for $278.00
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Nylon
- Outside Diameter 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # M0714-8-N
- Zoro # G7486309
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 5 mm |
Inside Diameter | 8.4 mm |
Outside Diameter | 13mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Nylon |
Description
Metric Round Spacer, 13mm Rd x 5mm x 8.4mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U51410.125.0001)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY43)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 10000 PK (P15BAB)
- ZORO SELECT #10-24 x 3/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI-1000750-100P)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 5/8 in Overall Lg (311008RSA)
- J.W. WINCO Round Spacer, M10 Screw Size, Stainless Steel, 8 mm Overall Lg, 10 mm Inside Dia (12W8LGB)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/4 in Inside Dia (65803)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #10 Inside Dia (310610RSA)
- Raf Round Spacers