Shop All Round Spacers
Raf
Round Spacer, Nylon, 3/8 in Overall Lg, 0.115 in Inside Dia
Mfr # 1111-4-N
Zoro # G7496860
product price: $0.18
/ea
Sold in multiples of 1670 for $300.60
$300.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Nylon
- Outside Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1111-4-N
- Zoro # G7496860
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 0.115 in |
Outside Diameter | 3/16" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Description
Round Spacer, 3/16 Rd x 3/8 x .115 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 5/64 in Ht, 100 PK (NLI20-40NTM-100P)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 70 mm Length, 10 PK (UST179104)
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 5, Black Oxide, 1-11/64 in Ht, 5 PK (3HEE6)
- ZORO SELECT M6-1.00 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.060.0008)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-289)
- ZORO SELECT Round Spacer, Natural Nylon, 15/16 in Overall Lg, #10 Inside Dia (501510RSN)
- MIDWEST FASTENER Round Spacer, #6 Screw Size, Aluminum, 3/4 in Overall Lg (76523)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (141208RSN)
- Raf Round Spacers