Shop All Round Spacers
Raf
Round Spacer, Nylon, 30 mm Overall Lg, 5.3 mm Inside Dia
Mfr # M0619-5-N
Zoro # G7490369
product price: $1.99
/ea
Sold in multiples of 110 for $218.90
$218.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Nylon
- Outside Diameter 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M0619-5-N
- Zoro # G7490369
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 30 mm |
Inside Diameter | 5.3 mm |
Outside Diameter | 8mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Nylon |
Description
Metric Round Spacer, 8mm Rd x 30mm x 5.3mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Eye Nut, M12-1.75 Thread Size, 11 mm Thread Lg, Steel, Zinc Plated, 2 PK (RN5821200-002P2)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Full Round Head, 34 Degrees (H527APBXN)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.150.3600)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- MIDWEST FASTENER Round Spacer, Nylon, 25 mm Overall Lg, 13.3 mm Inside Dia (72906)
- MIDWEST FASTENER Round Spacer, Steel, 3/4 in Overall Lg, 1/4 in Inside Dia (31942)
- ZORO SELECT Round Spacer, Plain Aluminum, 1-1/4 in Overall Lg, #12 Inside Dia (372012RSA)
- FASCOMP Spacer, 5/16 RndX7/16,192 ID, Al, Plain Aluminum, 7/16 in Overall Lg, 0.192 in Inside Dia (FC1158-10-A)
- Raf Round Spacers