Shop All Round Spacers
Raf
Round Spacer, Nylon, 2 mm Overall Lg, 5.3 mm Inside Dia
Mfr # M0651-5-N
Zoro # G7490518
original price:
$1.24
20% off
new price: $0.99
/ea
Sold in multiples of 300 for $297.00
$297.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Nylon
- Outside Diameter 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M0651-5-N
- Zoro # G7490518
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 2 mm |
Inside Diameter | 5.3 mm |
Outside Diameter | 10mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Nylon |
Description
Metric Round Spacer, 10mm Rd x 2mm x 5.3mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-3.25-50)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07325)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (45647)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (51387)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Round Spacers, 8X15/16 #5/16 ROUN, PK100, #8 Screw Size, Stainless steel Stainless Steel (311508RS303)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M5 Screw Size, Plain Aluminum, 13 mm Overall Lg (ZSPCR-423)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg (370308RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 11/16 in Overall Lg (371110RS303)
- Raf Round Spacers