Shop All Round Spacers
Raf
Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia
Mfr # 1221-25-N
Zoro # G7496005
Sold in multiples of 1300 for $364.00
$364.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Nylon
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1221-25-N
- Zoro # G7496005
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/2 in |
Inside Diameter | 0.252 in |
Outside Diameter | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Description
Round Spacer, 1/2 Rd x 1/2 x .252 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 18 mm Lg, 10 mm Hex Wd (M11400.060.0001)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-1/4" (2500 / Pack) (DA15125)
- ZORO SELECT 1/4"-20 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0200)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L, 10 PK (M04114.200.0045)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 1/8 in Overall Lg (370210RS303)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 15 mm Overall Lg, 6.5 mm Inside Dia, 10 PK (13ME080)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg (370706RS303)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33334)
- SERCO Spacers, 1-7/8"Lg Spacer Tube (586-1099)
- Raf Round Spacers