Shop All Round Spacers
Raf
Round Spacer, Brass, 8 mm Overall Lg, 4.3 mm Inside Dia
Mfr # M0537-4-B-12
Zoro # G7483676
product price: $1.75
/ea
Sold in multiples of 320 for $560.00
$560.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Brass
- Inside Diameter 4.3 mm
- Outside Diameter 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M0537-4-B-12
- Zoro # G7483676
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 8 mm |
Inside Diameter | 4.3 mm |
Outside Diameter | 6mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Brass |
Description
Metric Round Spacer, 6mm Rd x 8mm x 4.3mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L (U01200.125.0550)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, Nitronic 60, 100 PK (A3591-4EN375)
- ZORO SELECT #10-24 x 3 in Slotted Pan Machine Screw, Zinc Plated Steel, 800 PK (1048MSP)
- MIDWEST Self-Drilling Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (MW-7X12PW10)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF121606GR)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-279)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121005GR)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1 in Overall Lg, 3/8 in Inside Dia (34086)
- Raf Round Spacers