Shop All Round Spacers
Raf
Round Spacer, Aluminum, 9/32 in Overall Lg, 0.166 in Inside Dia
Mfr # 1124T-8-AL
Zoro # G7484750
Sold in multiples of 750 for $285.00
$285.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 9/32 in
- Material Aluminum
- Inside Diameter 0.166 in
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1124T-8-AL
- Zoro # G7484750
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 9/32 in |
Inside Diameter | 0.166 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 1/4 Rd x 9/32 x .166 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECK PLUS Deck Screw, #10 x 3 in, Flat Head, Torx Drive (5022042)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 21/64 in Rubber, Steel, Rubber, Zinc Finish, 20 PK (64946)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07040.019.0150)
- KREG Jig HD #14 2-1/2 In. Coarse Washer Head Pocket Hole Screw, 125PK (SML-C2X250-125)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF050203GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #8 Inside Dia (370508RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/16 in Overall Lg, #10 Inside Dia (500710RS303)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 3/4 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB511)
- Raf Round Spacers