Shop All Round Spacers
Raf
Round Spacer, Aluminum, 8 mm Overall Lg, 4.3 mm Inside Dia
Mfr # M0537-4-AL
Zoro # G7483840
Sold in multiples of 260 for $179.40
$179.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Overall Length 8 mm
- Material Aluminum
- Inside Diameter 4.3 mm
- Outside Diameter 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # M0537-4-AL
- Zoro # G7483840
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 8 mm |
Inside Diameter | 4.3 mm |
Outside Diameter | 6mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Aluminum |
Description
Metric Round Spacer, 6mm Rd x 8mm x 4.3mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size No. 10 Steel, Zinc Plated Finish, 5 PK (ZMBSW-15)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 10 PK (Z9202)
- ZORO SELECT #10-24 x 1 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (011024P100)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/8"-11 Thread Size, 1/2 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS058-ZP)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/16 in Overall Lg (370508RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/16 in Overall Lg (140508RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #10 Inside Dia (310610RSA)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 3 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME092)
- Raf Round Spacers