Shop All Round Spacers
Raf
Round Spacer, Aluminum, 7/16 in Overall Lg, 0.14 in Inside Dia
Mfr # 1127-6-AL
Zoro # G7468879
Sold in multiples of 650 for $240.50
$240.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 7/16 in
- Material Aluminum
- Inside Diameter 0.14 in
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1127-6-AL
- Zoro # G7468879
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 7/16 in |
Inside Diameter | 0.14 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 1/4 Rd x 7/16 x .140 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC84)
- ZORO SELECT Self-Drilling Screw, #10-16 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (1096KPF)
- ZORO SELECT Fully Threaded Rod, 1"-12, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.100.3600)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M4 Stainless Steel, Plain Finish, 10 PK (FINWX00400-010P1)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #10 Inside Dia (310310RSA)
- ZORO SELECT Round Spacers, 8X3/16 #5/16 ROUND, PK100, #8 Screw Size, Stainless steel Stainless Steel (310308RS303)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP045)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/8 in Overall Lg (310610RSN)
- Raf Round Spacers