Shop All Round Spacers
Raf
Round Spacer, Aluminum, 7 mm Overall Lg, 3.2 mm Inside Dia
Mfr # M0536-3-AL
Zoro # G7495147
Sold in multiples of 260 for $299.00
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Overall Length 7 mm
- Material Aluminum
- Outside Diameter 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # M0536-3-AL
- Zoro # G7495147
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 7 mm |
Inside Diameter | 3.2 mm |
Outside Diameter | 6mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Aluminum |
Description
Metric Round Spacer, 6mm Rd x 7mm x 3.2mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, Carbon Steel (329-7)
- TE-CO Flange Nut, 5/8"-18, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 13/16 in Hex Ht (41706)
- PRO-FIT ProFIT 77199 Duplex Nail, 3 in L, 8, Duplex Head (77199)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK (M51530.050.0001)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia (165199)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #8 Inside Dia (500508RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Nickel Brass, 1 in Overall Lg (141606RSBN)
- ZORO SELECT Round Spacers, 10X3/16 #5/16 ROUN, PK100, #10 Screw Size, Stainless steel Stainless Steel (310310RS303)
- Raf Round Spacers