Shop All Round Spacers
Raf
Round Spacer, Aluminum, 6 mm Overall Lg, 4.3 mm Inside Dia
Mfr # M0535-4-AL
Zoro # G7492076
product price: $1.19
/ea
Sold in multiples of 270 for $321.30
$321.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Overall Length 6 mm
- Material Aluminum
- Outside Diameter 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M0535-4-AL
- Zoro # G7492076
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 6 mm |
Inside Diameter | 4.3 mm |
Outside Diameter | 6mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Aluminum |
Description
Metric Round Spacer, 6mm Rd x 6mm x 4.3mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK10 (U55700.025.0150)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04006.075.0700)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 1/4"-20, Steel, Zinc Plated, 50 PK (09649)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x4 SQ UBolt Plate (N222-349)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- MIDWEST FASTENER Round Spacer, Nylon, 15 mm Overall Lg, 5.3 mm Inside Dia (72886)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 5/8 in Overall Lg (311004RSN)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 5/16 in Overall Lg (140504RS303)
- PRIME-LINE Round Spacers #10 ID X 5/16in OD X 1in L Aluminum 10PK (9140806)
- Raf Round Spacers