Shop All Round Spacers
Raf
Round Spacer, Aluminum, 6 mm Overall Lg, 10.5 mm Inside Dia
Mfr # M0835-10-AL
Zoro # G7487578
Sold in multiples of 150 for $283.50
$283.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Overall Length 6 mm
- Material Aluminum
- Inside Diameter 10.5 mm
- Outside Diameter 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # M0835-10-AL
- Zoro # G7487578
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 6 mm |
Inside Diameter | 10.5 mm |
Outside Diameter | 19mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Aluminum |
Description
Metric Round Spacer, 19mm Rd x 6mm x 10.5mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head 120 PK (21536)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.056.7200)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 USS Coarse Thread Bolt and Nut Plastic Bin Assortmen (T24PL8)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK (U37180.062.0001)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- FASCOMP Spacer, 1/4 RndX3/4, 140 ID, SS, Plain Stainless Steel, 3/4 in Overall Lg, 0.14 in Inside Dia (FC1132-6-SS)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF120406GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #6 Inside Dia (311406RSA)
- FASCOMP Spacer, 1/2 RndX3/8, 252 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.252 in Inside Dia (FC1219-25-SS)
- Raf Round Spacers