Shop All Round Spacers
Raf
Round Spacer, Aluminum, 5/16 in Overall Lg, 0.252 in Inside Dia
Mfr # 1218-25-AL
Zoro # G7468888
Sold in multiples of 560 for $179.20
$179.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/16 in
- Material Aluminum
- Inside Diameter 0.252 in
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1218-25-AL
- Zoro # G7468888
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 5/16 in |
Inside Diameter | 0.252 in |
Outside Diameter | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 1/2 Rd x 5/16 x .252 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.011.0050)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.019.0050)
- KLEIN TOOLS Insulated Staples, 25 ga, 7/8 in Leg L, Steel (450-003)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 10 PK (Z8812)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP209)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF121406GR)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 1 in Overall Lg, 0.166 in Inside Dia (746232)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #4 Inside Dia (100404RSA)
- Raf Round Spacers