Shop All Round Spacers
Raf
Round Spacer, Aluminum, 5/16 in Overall Lg, 0.14 in Inside Dia
Mfr # 1125-6-AL
Zoro # G7486099
Sold in multiples of 1440 for $288.00
$288.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/16 in
- Material Aluminum
- Inside Diameter 0.14 in
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1125-6-AL
- Zoro # G7486099
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 5/16 in |
Inside Diameter | 0.14 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 1/4 Rd x 5/16 x .140 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 500 PK (B38205.075.0001)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1" Dia, 3-3/16" L, 316 stainless steel Plain, 5 PK (1334SS6)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Chrome Plated Steel, 7/8 in L, 5 PK (MPB3036)
- ROTOR CLIP External C-Style Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 25 PK (C-25SS)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- ZORO SELECT Round Spacers, 6X5/16 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 5/16 in Overall Lg (310506RS303)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Aluminum, 1-1/4 in Overall Lg (312008RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/4 in Overall Lg (311210RSN)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M4 Screw Size, Plain Aluminum, 3 mm Overall Lg (ZSPCR-404)
- Raf Round Spacers